Shop All Automotive Battery Inverters & Converters
Aims Power
Power Inverter, Modified Sine Wave Form, 100W Nominal Output, 120V AC Output Voltage, 1 Outlets
Mfr # PWRINV100W
Zoro # G4429805
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 140W
- Depth 5-1/2"
- Width 2-3/4"
- Height 1-1/2"
- Inverter Input Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # PWRINV100W
- Zoro # G4429805
- UPC # 840271003146
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Dimensions
Depth | 5-1/2" |
Width | 2-3/4" |
Height | 1-1/2" |
Details
Item | Power Inverter |
Peak Output Power | 140W |
Nominal Output Power | 100W |
Inverter Input Voltage | 12V DC |
Inveter Output Voltage | 120V AC |
Number of Outlets | 1 |
Outlet Type | 2.1A 5V USB |
Inverter Output Form | Modified Sine Wave |
Features | Features: Converts 12VDC power from vehicle cigarette lighter socket to 120 VAC power;100 watts continuous;140 watts max output;Single AC Outlet;2.1A 5 volt USB Outlet;LED power indicator;Fan;Lightweight design;Over temperature shutdown;Low battery shutdown;High battery shutdown;Over load protection;Input short circuit protection |
Specification | Specifications: AC output power;120V Wave form;modified sine wave;DC input voltage 10-15V;Low battery shutdown 9.5V +/- 0.5V;High battery shutdown 15V Frequency;60Hz No load current draw – <0.7amps;Over temp protection – 140 F;Dimensions (LxWxH) – 5.5" x 2.75" x 1.5";Unit weight – 0.4 lbs;Ship weight – 1 lb |
Description
Power Inverter,Cigarette Lighter,100W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR 07-18 SILVERADO/SIERRA 1500/07-19 SILV/SIERRA 2500/3500 REG CAB 5IN BLK TXT ALUM (2001-0016BT)
- FLEX Polishing Pad, 6-1/4" Size, Foam, Blue (651100)
- FIX-IT FUEL VP Racing Fuels 14 in. L Plastic Flexible Jug Hose Deluxe (3044B)
- AP EXHAUST MUFFLER - XLERATOR BIG MAX TURBO (6494)
- AIMS POWER Power Inverter, Aluminum Case, Modified Sine Wave Form, 150W Nominal Output, 120V AC Output Voltage (PWRINV150W)
- AIMS POWER Power Inverter, Modified Sine Wave Form, 120W Nominal Output, 120V AC Output Voltage (PWRCUP120)
- POWERDRIVE 150 Watt Power Strip Inverter (PWD150S)
- CUMMINS 2000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN2000W)
- TRIPP LITE Replacement for Tripp Lite Pv150 (PV150 TRIPP LITE)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV200012W (PWRINV200012W)
- SCHUMACHER ELECTRIC 140 Watt Power Converter for Mobile Entertainment & Electronics (XI14)
- Aims Power Automotive Battery Inverters & Converters