Shop All Power Inverters
Aims Power
Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets
Mfr # AIMPWRINV500012W
Zoro # G207991092
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 10,000 W
- Continuous Output Power 5,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 10 to 15V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # AIMPWRINV500012W
- Zoro # G207991092
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 10,000 W |
Continuous Output Power | 5,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 10 to 15V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | 2 to 3-Prong Outlet |
DC Connection | Terminal Bock |
Number of Outlets | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (DTNF321)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, LED (6A854)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 7,500 W Peak, 2,500 W Continuous, 2 Outlets (PICOGLF25W12V120AL)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,100 W Peak, 1,250 W Continuous, 2 Outlets (PWRINV1250W)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500012W)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (PIC100012120S)
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- Aims Power Power Inverters