Shop All Power Inverters
Aims Power
Power Inverter and Battery Charger, Pure Sine Wave, 8,000 W Peak, 4,000 W Continuous
Mfr # PICOGLF40W12120240VS
Zoro # G405717869
product price: $2,860.99
/ea
Free Shipping & Returns
$2,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 8,000 W
- Continuous Output Power 4,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # PICOGLF40W12120240VS
- Zoro # G405717869
- UPC # 840271004433
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 8,000 W |
Continuous Output Power | 4,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120/240V AC |
Outlet Type | Hardwired |
DC Connection | Terminal Bock |
Nominal Output Power | 4,000 W |
Description
Aims 4000 watt pure sine inverter charger 12vdc/120vac input & 120/240vac combine this solar inverter charger with a deep-cycle battery bank for off-grid, mobile and emergency backup power.the most popular feature of this unit is the direct connect terminal block, which allows a 300 percent surge capacity for up to 20 seconds. When using the terminal block, this inverter peaks at 12000 watts with the power to run many tools and appliances with a startup surges, such as a refrigerators, freezers, microwaves and blow dryers. output specifications: continuous output power: 4000 watt surge rating: 12,000 watt (20 seconds) output: 120/240 vac output waveform: pure sine/same as input (bypass mode) nominal efficiency: >88% (peak) line mode efficiency: >95% output frequency: 50hz +/- 0.3hz / 60hz +/- 0.3hz typical transfer time: 10ms (max) thd: < 10% dc input specifications: nominal input voltage: 12.0 vdc minimum start voltage: 10.0 vdc low battery alarm: 10.5 vdc-11.0 vdc low battery trip: 10.0 vdc-10.5 vdc high voltage alarm: 16.0 vdc low battery voltage restart: 15.5 vdc idle consumption: 50 watts power saver mode idle consumption: 21 watts charger specifications: output voltage: depends on battery type charger rate: 115a over charge protection shutdown: 15.7 v selectable charge setting based on battery type adjustable charge current off- 20%-100% four stage smart charger transfer switch specifications 40 amp automatic transfer switch10 ms (max) dimensions: unit size: l x w x h: 31.5" x 8.75" x 7.25" shipping size: l x w x h: 35.5" x 14.50" x 13.50" unit weight: 75 lbs shipping weight: 87 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- GENERAC PowerPact Cold Weather Kit (6808)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120VR)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300024120S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 16,000 W Peak, 8,000 W Continuous (PICOGLF4012120240VS)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 0 Outlets (PICOGLF60W48V120V)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (CMP242200100)
- Aims Power Power Inverters