Shop All Power Inverters
Aims Power
Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous
Mfr # PIC100012120S
Zoro # G6930773
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aims Power
- MFR # PIC100012120S
- Zoro # G6930773
- UPC # 840271003160
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Hardwired |
DC Connection | Terminal Bock |
Features | Features: 1000 Watt continuous power;2000 Watt surge;Selectable 25A or 55A battery charger (Gel, AGM, lead, not for lithium);Built in Transfer Switch;12 Volt DC input;Pure sine wave;Conformal Coated Circuit Board;AC Direct Connect Terminal Block;Efficiency: 86% – 90%;Over load and Short circuit protection;On/off switch;Dual cooling fans thermally controlled;Instruction manual;1 year tech support;1 Year Warranty Parts and Labor replacement;Optional Remote Switch Available (Part# REMOTEHF) |
Nominal Output Power | 1,000 W |
Specification | Specifications: Continuous output power: 1000 Watts;Surge power capability (peak power): 2000 Watts;Battery charge current 25A or 55A (optional);AC inverter transfer time: < 20ms;Transfer/bypass: 10 amps;Breaker: 25 amps;DC input / operating voltage: 10-16 Volts;AC input voltage range: 120 Volts AC +/- 10%;Output voltage: 120 Volts AC;Output frequency: 60 Hz;Output wave form: pure sine wave (THD < 3%);Over voltage shutdown: 16 +/- 0.5 Volts;Battery low voltage alarm: 9.8 +/- 0.3 Volts;Battery low voltage shutdown: 9.5 +/- 0.5 Volts;Battery overcharge protection voltage: 14.4 Volts;Battery float charge voltage: 13.5 Volts;Efficiency range: 86% – 90%;No load current: 1.2A;No load minimum operating temperature: 32 degrees Fahrenheit;Unit weight 12.1 LBS;Shipping weight 15lbs;Unit dimensions 17 ¼"x9 ¼"x 4" |
Description
Pure Sine,1000W,Inverter,Charger
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- TEST PRODUCTS INTERNATIONAL Coax Adapter, N Female (TPI-3007)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRI100012120S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (PWRIG500024120S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120V)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 24,000 W Peak, 8,000 W Continuous (PICOGLF80W48V240VS)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 3,000 W Continuous, 1 Outlets (PIN123020100)
- Aims Power Power Inverters