Shop All Power Inverters
Aims Power
Power Inverter and Battery Charger, Pure Sine Wave, 16,000 W Peak, 8,000 W Continuous
Mfr # PICOGLF4012120240VS
Zoro # G6930889
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,385.99
Free 30-Day Returns
Key Features
- Continuous Output Power 8,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120/240V AC
- DC Connection Terminal Bock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aims Power
- MFR # PICOGLF4012120240VS
- Zoro # G6930889
- UPC # 840271002323
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 16,000 W |
Continuous Output Power | 8,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120/240V AC |
DC Connection | Terminal Bock |
Features | 4000 watt low frequency inverter;12,000 watt surge for 20 seconds 300% surge capability;120/240 VAC output Split Phase Charges with 120 Vac multi-stage smart charger;115 Amp battery priority selector;Charges lithium LiFePO4, gel, AGM and lead batteries. We recommend checking battery charging specifications for all batteries.;Direct connect AC terminal block;Marine coated and protected;Remote panel available auto frequency;10msec typical transfer time optional 25W power save mode;7 battery type settings for charger;7 Automatic transfer switch |
Nominal Output Power | 8,000 W |
Specification | Continuous Output Power: 4000 Watts;Surge Rating: 12,000 Watts (20 Seconds);Output 120/240 Vac – Split Phase 60hz;Output Waveform: Pure Sine/Same as input (Bypass Mode);Nominal Efficiency: >88% (Peak) Line Mode Efficiency: >95%;Output Frequency: 60Hz +/- 0.3Hz;Typical Transfer Time: 10ms (Max);THD: < 10% DC;Ambient Operating Temperature: 14°F to 122°F (-10°C to 50°C);Nominal Input Voltage: 12.0Vdc;Minimum Start Voltage: 10.0Vdc;Low Battery Alarm: 10.5Vdc-11.0Vdc;Low battery Trip: 10.0Vdc-10.5Vdc;High Voltage Alarm: 16.0Vdc Low battery;Voltage Restart: 15.5Vdc;Idle Consumption: 50 Watts;Power Saver Mode Idle Consumption: 21 Watts;Output voltage: Depends on battery Type;Charger Rate: 115A Over;Charge Protection Shutdown 15.7V;Selectable Charge setting based on battery type;Adjustable charge current off-20%-100%;Four Stage Smart Charger;Transfer Switch Specifications 40 amp automatic transfer switch 10 ms (max);Unit weight: 75 lb;Unit size: L x W x H: 31.5 x 8.75 x 7.25 inches;Shipping weight: 87 lb;Shipping size: L x W x H: 35.5 x 14.50 x 13.50 inches;Shipping Weight: 75 lbs. Shipping L x W x H 30.5 x 14.5 x 13.75 inches |
Description
Pure Sine,8kW,Inverter,Charger,48VDC,ETL
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR PRESSURE SWITCH (125131)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 0 Outlets (PICOGLF60W48V120V)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 30,000 W Peak, 10,000 W Continuous (PICOGLF10KW48V240VS)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 24,000 W Peak, 8,000 W Continuous (PICOGLF80W48V240VS)
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRI200012120S)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (PIC100012120S)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1050)
- Aims Power Power Inverters