Shop All Power Inverters
Aims Power
Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous
Mfr # AIMPICOGLF40W12V120V
Zoro # G007991070
Free Shipping & Returns
$1,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 12,000 W
- Continuous Output Power 4,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aims Power
- MFR # AIMPICOGLF40W12V120V
- Zoro # G007991070
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 12,000 W |
Continuous Output Power | 4,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Hardwired |
DC Connection | Terminal Bock |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V3011E)
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF6024120UL)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 2 Outlets (PICOGLF30W24V120VR)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120V)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120V)
- AIMS POWER Power Inverter, Pure Sine Wave, 350 W Peak, 180 W Continuous, 2 Outlets (PWRI18012S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 7,500 W Peak, 2,500 W Continuous, 2 Outlets (PICOGLF25W12V120AL)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- Aims Power Power Inverters