Shop All Solar Panel Accessories
Aims Power
MPPT Solar, Charge Controller, 30A
Mfr # SCC30AMPPT
Zoro # G6930898
product price: $152.00
/ea
Free Shipping & Returns
$152.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve;Quality heatsink cooling – no fans needed and no thermal derating;Battery type selector and user defined charging voltage;4 stage charging;PV input, battery output and load control ports;Stackable;Reliable electronics, over engineered components generating less heat;Very efficient up to 99%;Low self consumption;Thermal design rugged case;Over temp protection;Overload, short circuit, high and low voltage protection;CE, ETL to UL1741 and RoHS compliant;Marine coated;Mounting holes
- Specification ELECTRICALPV Operating Voltage: Rated PV input: Maximum battery current: 30 amps;DC load port: 30 ampsMax PV open circuit voltage: 100VdcSelf power consumption: <2 wattsEfficiency: 97%Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correctOptimal cooling case design – built for extreme conditionsCHARGINGBattery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage)4 Stage charging: bulk, absorption, float and equalizeBulk charge voltage: sealed 14.4V, AGM/Gel 14.2V, flooded 14.6V, user defined 10-15VFloat charge voltage: sealed/AGM/Gel 13.7V, flooded 13.6V, user defined 10-15VEqualize charge voltage: sealed 14.6V, AGM/Gel 14.8V, flooded 14.8V, user defined 10-15VLow voltage reconnection: 12.5VLow voltage disconnect voltage: 10.5V (10.5-12.5V adjustable)MECHANICALEnclosure: IP43 protection, metalCooling: heatsinkHumidity: 100% non-condensingTemperature compensation: -5mV°C / 2V with BTSTemperature range: -25°C to 60°C or -13°F to 140°FConformal coated for marine environmentsWire knockouts: 1.25"Unit weight: 5 lbsBoxed weight: 6 lbsDimensions: 8.25"L x 7"W x 2.75"HWarranty: 2 yearsCertifications: ETL to UL1741, CE, RoHS, CETL;18-100Vdc@12V;34-100Vdc@24V;12V – 400 Watts;24V – 800 watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # SCC30AMPPT
- Zoro # G6930898
- UPC # 840271004457
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Solar Charge Controller |
Features | MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve;Quality heatsink cooling – no fans needed and no thermal derating;Battery type selector and user defined charging voltage;4 stage charging;PV input, battery output and load control ports;Stackable;Reliable electronics, over engineered components generating less heat;Very efficient up to 99%;Low self consumption;Thermal design rugged case;Over temp protection;Overload, short circuit, high and low voltage protection;CE, ETL to UL1741 and RoHS compliant;Marine coated;Mounting holes |
Specification | ELECTRICALPV Operating Voltage: Rated PV input: Maximum battery current: 30 amps;DC load port: 30 ampsMax PV open circuit voltage: 100VdcSelf power consumption: <2 wattsEfficiency: 97%Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correctOptimal cooling case design – built for extreme conditionsCHARGINGBattery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage)4 Stage charging: bulk, absorption, float and equalizeBulk charge voltage: sealed 14.4V, AGM/Gel 14.2V, flooded 14.6V, user defined 10-15VFloat charge voltage: sealed/AGM/Gel 13.7V, flooded 13.6V, user defined 10-15VEqualize charge voltage: sealed 14.6V, AGM/Gel 14.8V, flooded 14.8V, user defined 10-15VLow voltage reconnection: 12.5VLow voltage disconnect voltage: 10.5V (10.5-12.5V adjustable)MECHANICALEnclosure: IP43 protection, metalCooling: heatsinkHumidity: 100% non-condensingTemperature compensation: -5mV°C / 2V with BTSTemperature range: -25°C to 60°C or -13°F to 140°FConformal coated for marine environmentsWire knockouts: 1.25"Unit weight: 5 lbsBoxed weight: 6 lbsDimensions: 8.25"L x 7"W x 2.75"HWarranty: 2 yearsCertifications: ETL to UL1741, CE, RoHS, CETL;18-100Vdc@12V;34-100Vdc@24V;12V – 400 Watts;24V – 800 watts |
Description
MPPT Solar,Charge Controller,30A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2.5-R)
- DAIDO PE60100 No. 60-100 Chain Breaker (483727)
- VAST Spring Nut Top, 1/2"-13"X3/8"EG, PK25 (V226 1/2-25)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (R5753)
- AIMS POWER Solar, DC, Disconnect Switch (DC1600V32A2IO)
- AIMS POWER Hybrid Inverter Charger 4.6 Kw Inverter Output 6.9Kw Solar Input Grid Tie & Battery Back Up (PIHY4600)
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- AIMS POWER Solar Charge Cntrllr, 30A, 24 V DC, 15 V DC (SCC30AFM)
- AIMS POWER MC4 Extension Cable, 10 AWG, 100 ft, M to F (PVEXT100FT10AWG)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- Aims Power Solar Panel Accessories