Shop All Solar Panel Accessories
Aims Power
MPPT Solar, Charge Controller, 100A
Mfr # SCC100AMPPT
Zoro # G6931029
product price: $707.00
/ea
Free Shipping & Returns
$707.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve;Quality heatsink cooling – no fans needed and no thermal derating;Battery type selector and user defined charging voltage;4 stage charging;PV input, battery output and load control ports;Stackable;Reliable electronics, over engineered components generating less heat;Very efficient up to 99%;Low self consumption;Thermal design rugged case;Over temp protection;Overload, short circuit, high and low voltage protection;RS485 port for computer monitoring;CE, ETL to UL1741 and RoHS compliant;Marine coated;Mounting holes
- Specification ELECTRICALPV Operating Voltage: Rated PV input: CHARGING;MECHANICAL;15-150Vdc@12V34-150Vdc@24V;34-150Vdc@24V;50-150Vdc@36V;60-150Vdc@48V;12V – 1400 Watts;24V – 2800 watts;36V – 4200 watts;48V – 5600 watts;Maximum charging current: 100 amps;Maximum DC load current: 60 amps;Max PV open circuit voltage: 150Vdc;Self power consumption: <4 watts;Efficiency: 98.5%;Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct;Monitoring: RS485 port for computer monitoring;Optimal cooling case design – built for extreme conditions;Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage);4 Stage charging: bulk, absorption, float and equalize;Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V;Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V;Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V;Low voltage reconnection: 12.5V;Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable);Enclosure: IP43 protection, metal;Cooling: heatsink;Humidity: 100% non-condensing;Temperature compensation: -5mV°C / 2V with BTS;Temperature range: -25°C to 60°C or -13°F to 140°F;Conformal coated for marine environments;Wire knockouts: 1.25";Unit weight: 20 lbs;Boxed weight: 22 lbs;Dimensions: 17.5"L x 9"W x 4.7"H;Warranty: 2 years;Certifications: ETL to UL1741, CE, RoHS, CETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # SCC100AMPPT
- Zoro # G6931029
- UPC # 840271004365
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Solar Charge Controller |
Features | MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve;Quality heatsink cooling – no fans needed and no thermal derating;Battery type selector and user defined charging voltage;4 stage charging;PV input, battery output and load control ports;Stackable;Reliable electronics, over engineered components generating less heat;Very efficient up to 99%;Low self consumption;Thermal design rugged case;Over temp protection;Overload, short circuit, high and low voltage protection;RS485 port for computer monitoring;CE, ETL to UL1741 and RoHS compliant;Marine coated;Mounting holes |
Specification | ELECTRICALPV Operating Voltage: Rated PV input: CHARGING;MECHANICAL;15-150Vdc@12V34-150Vdc@24V;34-150Vdc@24V;50-150Vdc@36V;60-150Vdc@48V;12V – 1400 Watts;24V – 2800 watts;36V – 4200 watts;48V – 5600 watts;Maximum charging current: 100 amps;Maximum DC load current: 60 amps;Max PV open circuit voltage: 150Vdc;Self power consumption: <4 watts;Efficiency: 98.5%;Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct;Monitoring: RS485 port for computer monitoring;Optimal cooling case design – built for extreme conditions;Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage);4 Stage charging: bulk, absorption, float and equalize;Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V;Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V;Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V;Low voltage reconnection: 12.5V;Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable);Enclosure: IP43 protection, metal;Cooling: heatsink;Humidity: 100% non-condensing;Temperature compensation: -5mV°C / 2V with BTS;Temperature range: -25°C to 60°C or -13°F to 140°F;Conformal coated for marine environments;Wire knockouts: 1.25";Unit weight: 20 lbs;Boxed weight: 22 lbs;Dimensions: 17.5"L x 9"W x 4.7"H;Warranty: 2 years;Certifications: ETL to UL1741, CE, RoHS, CETL |
Description
MPPT Solar,Charge Controller,100A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 250A, 600V AC (A6K250R)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry, 6 Gang, .0625 Galvanized Steel (TB-635)
- AIMS POWER Solar, DC, Disconnect Switch (DC1600V32A2IO)
- AIMS POWER MPPT Solar, Charge Controller, 30A (SCC30AMPPT)
- AIMS POWER Adjustable Solar Side Pole Mount Bracket - Fits 2 Panels (PV-2X130POLE)
- AIMS POWER Solar Charge Cntrllr, 30A, 24 V DC, 15 V DC (SCC30AFM)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- Aims Power Solar Panel Accessories