Shop All Generator & Power Inverter Accessories
Aims Power
Mount Remote Switch for Select Inverters
Mfr # REMOTEHF
Zoro # G4429741
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features: 30 feet of cable; Easily extendable with standard RJ-9 cable;Dip Switch for controlling LED indicator lights
- Height 1"
- Depth 3 in
- Width 2"
- Specification Specifications: Dimensions L x W x H: 3 x 2 x 1 inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aims Power
- MFR # REMOTEHF
- Zoro # G4429741
- UPC # 840271002972
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Height | 1" |
Depth | 3 in |
Width | 2" |
Details
Item | Remote Control |
Features | Features: 30 feet of cable; Easily extendable with standard RJ-9 cable;Dip Switch for controlling LED indicator lights |
Specification | Specifications: Dimensions L x W x H: 3 x 2 x 1 inches |
Description
Mount Remote Switch for Select Inverters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HSN-100 3/8 Blk 6)
- DETECTION SYSTEMS Infrared Motion Sensor (DS160)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- AIMS POWER Lithium Battery 12V 200Ah LifePO4, Superior BMS (LFP12V200A)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- AIMS POWER Remote Monitor (REMOTELF)
- AIMS POWER Battery Temperature Sensor (PICGLFBATS)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- GENERAC Block Heater For Guardian Series (5615)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- Aims Power Generator & Power Inverter Accessories