Shop All Generator & Power Inverter Accessories
Aims Power
Lithium Battery 12V 200Ah LifePO4, Superior BMS
Mfr # LFP12V200A
Zoro # G2882693
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19.38 in
- Height 8-3/4"
- Width 10-1/2"
- Inveter Output Voltage 12.8V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # LFP12V200A
- Zoro # G2882693
- UPC # 840271004594
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 19.38 in |
Height | 8-3/4" |
Width | 10-1/2" |
Details
Item | Battery |
Inveter Output Voltage | 12.8V |
Description
AIMS Power introduces its new 200 Ah LiFePO4 battery. The LiFePO4 batteries maintain constant output voltage, providing more efficient power. This allows the cell to deliver virtually full power until it is discharged without harming the battery, and it can greatly simplify or even eliminate the need for voltage regulation circuitry. The battery has a much longer cycle life capacity, and is easier to maintain compared to other battery technologies.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, Brass, PK25 (B-478-L)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- AIMS POWER Battery Temperature Sensor (PICGLFBATS)
- AIMS POWER Remote Monitor (REMOTELF)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- GO POWER! Go Power FBL-110 110 Amp Fuse Clast T with Block (FBL-110)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- Aims Power Generator & Power Inverter Accessories