No Product Image Available
Aims Power

Lithium Battery 12V 100Ah LifePO4, Superior BMS (Discontinued)


Free Shipping & Returns

Key Features

  • Width 6.63"
  • Depth 13 in
  • Height 9"
  • Inveter Output Voltage 12.8V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6.63"
Depth 13 in
Height 9"

Details

Item Battery
Inveter Output Voltage 12.8V

Description

AIMS Power introduces its new 100 Ah LiFePO4 battery. The LiFePO4 batteries maintain constant output voltage, providing more efficient power. This allows the cell to deliver virtually full power until it is discharged without harming the battery, and it can greatly simplify or even eliminate the need for voltage regulation circuitry. The battery has a much longer cycle life capacity, and is easier to maintain compared to other battery technologies.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.