Shop All Automotive Battery Accessories
Aims Power
Inverter Cables Set, 6 AWG, 8 ft.
Mfr # CBL08FT6AWG
Zoro # G4429699
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inverter Input Voltage 600V
- Features #6 AWG;UL certified;Lugged on both ends;Perfect for inverter models 1000 Watt or smaller, 1500 Watt 24/48 VDC, 2000 Watt 24/48 VDC (some 2000 Watt models required 4 AWG due to surge capabilities within the inverter);Polyvinyl chloride flame retardant;Moisture, abrasion, acid, diesel fuel and oil resistant;Extra flexible RT4 rated
- Width 0.338"dia.
- Specification 600V;Max current – 117 A;Temperature – 221° F;Weight – .3 lbs per foot per set (red and black);Outer diameter – .338";Lug size – 3/8";1 Black & 1 Red cable included in the set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # CBL08FT6AWG
- Zoro # G4429699
- UPC # 840271003221
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Width | 0.338"dia. |
Details
Item | Inverter Cable |
Inverter Input Voltage | 600V |
Features | #6 AWG;UL certified;Lugged on both ends;Perfect for inverter models 1000 Watt or smaller, 1500 Watt 24/48 VDC, 2000 Watt 24/48 VDC (some 2000 Watt models required 4 AWG due to surge capabilities within the inverter);Polyvinyl chloride flame retardant;Moisture, abrasion, acid, diesel fuel and oil resistant;Extra flexible RT4 rated |
Specification | 600V;Max current – 117 A;Temperature – 221° F;Weight – .3 lbs per foot per set (red and black);Outer diameter – .338";Lug size – 3/8";1 Black & 1 Red cable included in the set |
Description
Inverter Cables Set,6 AWG,8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W617)
- VELVAC Mirror, Rght, 2020XG, Blk, Chevy/GM Van, 96" (715912)
- DENT FIX EQUIPMENT Eraser, Wheel, Geared, Tractor, MBX (DF-705)
- XANTREX XM1800 Pro Series Inverter (806-1810)
- ALL START Micro-Boost Lithium Ion Jump Starter (540)
- GROTE Vinyl Insul. Steel Clamps, 1 1/2", PK5 (84-7022)
- GROTE Battery Cable, Black, 1/0 ga., 100 ft. (82-5703)
- GROTE Battery Cables, 2/0 Ga, 21", Black (84-9586)
- GROTE Bullet Connector, 12-10 Ga, .195", PK100 (83-2560)
- VEMO Flasher Unit, V15-71-0011 (V15-71-0011)
- ASSOCIATED EQUIPMENT Jump Start Set (6139)
- Aims Power Automotive Battery Equipment