Aims Power

Grid Tie Inverter And Cable, 250W Nominal Output, 240V AC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Power Inverters

Key Features

  • Inverter Input Voltage 16V to 60V DC
  • Height 183mm
  • Width 165mm
  • Power Factor >0.99
  • Nominal Output Power 250W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 183mm
Width 165mm
Depth 28mm

Details

Item Grid Tie Inverter And Cable
Inverter Input Voltage 16V to 60V DC
Power Factor >0.99
Nominal Output Power 250W
Inveter Output Voltage 240V AC

Description

Grid Tie Inverter and Cable,250W,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products