Shop All Fuse Accessories
Aims Power
Fuse Holder, ANL Series
Mfr # ANL150KIT
Zoro # G4007075
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1YAY9, 26X006, APS1250, PICOGLF30W24V120VR
- Fits Brand Aims Power, Power First, Tundra, Westward. Tripp Lite
- Mounting Style In-Line
- Series ANL
- Amp Range 150A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # ANL150KIT
- Zoro # G4007075
- UPC # 840271001296
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
For Use With Mfr. Model Number | 1YAY9, 26X006, APS1250, PICOGLF30W24V120VR |
Fits Brand | Aims Power, Power First, Tundra, Westward. Tripp Lite |
Mounting Style | In-Line |
Series | ANL |
Amp Range | 150A |
Specification | Accepts high-current fuses. Ring terminal connections. Satin silver finish. |
Max. Amps | 150A |
Description
Fuse and Holder, For Use With Grainger Item Number 1YAY9, 26X006, 45TX17, 5KB74, For Use With Mfr. Model Number 1YAY9, 26X006, APS1250, PICOGLF30W24V120VR, Fits Brand Aims Power, Power First, Tundra, Westward. Tripp Lite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2E)
- MERSEN Medium Voltage Fuse, A480T Series, 4 A, Time Delay, Cylindrical (A480T4E)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- SEA DOG Fuse Holder, 20A Amp Range, 12V DC Volt Rating, Wire Leads, Glass Fuse Type (420500-1)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- MERSEN Fuse Holder, 50A Amp Range, 750V AC Volt Rating, 2 Poles, Pressure Plate (H331138)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- Aims Power Fuse Accessories