Shop All Fuse Blocks & Holders
Aims Power
Fuse Holder, 500A Amp Range
Mfr # ANL500KIT
Zoro # G4007066
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ANL
- Amp Range 500A
- Mounting Style In-Line
- Fits Brand AIMS POWER
- For Use With Mfr. Model Number PICOGLF40W12V120V, PICOGLF40W12V240VS, PWRIG500012120S, PWRIG700024024, PWRINV500012W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # ANL500KIT
- Zoro # G4007066
- Country of Origin China
- Category Fuse Blocks & Holders
Details
Item | Fuse Holder |
Series | ANL |
Amp Range | 500A |
Mounting Style | In-Line |
Fits Brand | AIMS POWER |
For Use With Mfr. Model Number | PICOGLF40W12V120V, PICOGLF40W12V240VS, PWRIG500012120S, PWRIG700024024, PWRINV500012W |
Max. Amps | 500A |
Description
Fuse and Holder, For Use With Grainger Item Number 45TX18, 45TX19, 45TX21, 45TX23, 45TX24, For Use With Mfr. Model Number PICOGLF40W12V120V, PICOGLF40W12V240VS, PWRIG500012120S, PWRIG700024024, PWRINV500012W, Fits Brand AIMS POWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA005)
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250302C)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20606)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HEB-AW-RLC-A)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- Aims Power Fuse Blocks & Holders