Shop All Solar Panel Accessories
Aims Power
Energy Management Switch To Prevent Tripping Of Breakers
Mfr # EMS18A
Zoro # G012340665
product price: $95.15
/ea
Free Shipping & Returns
$95.15
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
- Brand Aims Power
- MFR # EMS18A
- Zoro # G012340665
- UPC # 840271007861
- Country of Origin China
- Category Solar Panel Accessories
Description
The Energy Management Switch EMS provides a cost effective solution for power management and added protection for applications using inputs from an inverter, shore OR generator that have a single 20A branch circuit. The EMS is designed to be used anywhere where two loads share the power from a single 20A branch circuit that normally require their own breaker. Most common applications are mid to large appliances that may kick on at the same time, overloading the circuit. The EMS applies power to both loads until the total loaded current exceeds approximately 18 Amps AC. It then cuts the power to the secondary load to prevent the 20A circuit breaker from tripping, while maintaining power to the primary load. The secondary load will be restored automatically when the total loaded current drops below a preset level 5A. The EMS has one input and two outputs. The primary priority branch is Circuit A. The secondary load which may be shut off is to be wired to Circuit B.
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
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 3 Pole, 120/240V AC (QOU320)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (HBL9308)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- AIMS POWER Solar, DC, Disconnect Switch (DC1600V32A2IO)
- AIMS POWER MC4 Extension Cable, 10 AWG, 100 ft, M to F (PVEXT100FT10AWG)
- AIMS POWER Solar Charge Cntrllr, 30A, 24 V DC, 15 V DC (SCC30AFM)
- AIMS POWER Adjustable Solar Side Pole Mount Bracket - Fits 2 Panels (PV-2X130POLE)
- AIMS POWER Solar Panel Z Bracket Mounting Kit 4 Piece Set - Rvs, Boats, Vans (PV-ALBRACKET)
- AIMS POWER Hybrid Inverter Charger 6.6 Kw Inverter Output 15Kw Solar Input Grid Tie & Battery Back Up (PIHY9600)
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 VE.Can (SCC115110511)
- Aims Power Solar Panel Accessories