Shop All Voltage Converters
Aims Power
DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum
Mfr # CON5A2412
Zoro # G4429638
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- Enclosure Material Aluminum
- Hz 0 Hz
- Height 2.20 in
- Width 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # CON5A2412
- Zoro # G4429638
- UPC # 840271003047
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2.20 in |
Width | 3.39 in |
Depth | 3.62 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
Enclosure Material | Aluminum |
Hz | 0 Hz |
Case Material | Aluminum |
Features | 5 Amp 24 volt to 12 volt dc to dc converter;Green LED on front panel to confirm power on;Terminal block for DC input/output;Over Temperature protection;Over Load protection;DC Input Low Battery Shutdown;DC Input High Battery Shutdown;DC Output Short Protection;DC Output Over Current Protection;DC Output Over Voltage Protection;Transformer based;Aluminum case for optimal cooling;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor;CE EN61000-6-3:2007+A1:2011;CE EN61000-6-1:2007 |
Inverter Input Voltage | 20V to 37 V DC |
Inveter Output Voltage | 12.5V-13.5V DC |
Specification | Dimensions: DC Input Voltage: 20-37 Vdc;DC Output Voltage: 12.5-13.5 Vdc;Output Current: 5 amps;Output Current Max: 6 amps;Non-Isolated;Conversion Effiency: >92%;DC Input Low Battery Shutdown: 18 +/- 1 V;DC Input High Battery Shutdown: >38Vdc;DC Input Over Current Protection: 3A Fuse;DC Input Polarity Protection: Fuse Protected;Over Temperature Protection: 150 +/- 5 degrees F;DC Output Short Protection: Yes;DC Output Over Current Protection: 6 amps;DC Output Over Voltage Protection: TVS Diode;Unit Weight: 0.57 lbs.;Unit Size L x W x H: 3.62 x 3.39 x 2.2 inches;Shipping Weight: 1 lbs. |
Description
Converter,5A,24VDC to 12VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 1.50 In. L (AMTT20)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (LP2K1201BD)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- Aims Power Voltage Converters