Shop All Voltage Converters
Aims Power
DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum
Mfr # CON15A2412
Zoro # G4429610
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- Enclosure Material Aluminum
- Hz 0 Hz
- Height 2.20 in
- Width 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # CON15A2412
- Zoro # G4429610
- UPC # 840271003061
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2.20 in |
Width | 3.39 in |
Depth | 5.91 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
Enclosure Material | Aluminum |
Hz | 0 Hz |
Features | 15 Amp 24 volt to 12 volt dc to dc converter;Green LED on front panel to confirm power on;Terminal block for DC input/output;Over Temperature protection;Over Load protection;DC Input Low Battery Shutdown;DC Input High Battery Shutdown;DC Output Short Protection;DC Output Over Current Protection;DC Output Over Voltage Protection;Transformer based;Aluminum case for optimal cooling;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor;CE EN61000-6-3:2007+A1:2011;CE EN61000-6-1:2007 |
Case Material | Aluminum |
Inverter Input Voltage | 20V to 37V DC |
Inveter Output Voltage | 12.5V-13.5V DC |
Specification | DC Input Voltage: 20-37 Vdc;DC Output Voltage: 12.5-13.5 Vdc;Output Current: 15 amps;Output Current Max: 18 amps;Non-Isolated;Conversion Effiency: >90%;DC Input Low Battery Shutdown: 18 +/- 1 V;DC Input High Battery Shutdown: >38Vdc;DC Input Over Current Protection: 10A Fuse;DC Input Polarity Protection: Fuse Protected;Over Temperature Protection: 150 +/- 5 degrees F;DC Output Short Protection: Yes;DC Output Over Current Protection: 18 amps;DC Output Over Voltage Protection: TVS Diode;Dimensions:Unit Weight: 0.91 lbs.Unit Size L x W x H: 5.91 x 3.39 x 2.2 inchesShipping Weight: 1 lbs.;Unit Weight: 0.91 lbs.;Unit Size L x W x H: 5.91 x 3.39 x 2.2 inches;Shipping Weight: 1 lbs. |
Description
Converter,15A,24VDC to 12VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- QUICKCABLE 450A ANL Fuse (509308-001)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 25A (6FZJ6)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- Aims Power Voltage Converters