Shop All Voltage Converters
Aims Power
DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum
Mfr # CON10A2412
Zoro # G4429629
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- Enclosure Material Aluminum
- Hz 0 Hz
- Height 2.20 in
- Width 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # CON10A2412
- Zoro # G4429629
- UPC # 840271003054
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2.20 in |
Width | 3.39 in |
Depth | 4.41 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
Enclosure Material | Aluminum |
Hz | 0 Hz |
Features | 10 Amp 24 volt to 12 volt dc to dc converter;Green LED on front panel to confirm power on;Terminal block for DC input/output;Over Temperature protection;Over Load protection;DC Input Low Battery Shutdown;DC Input High Battery Shutdown;DC Output Short Protection;DC Output Over Current Protection;DC Output Over Voltage Protection;Transformer based;Aluminum case for optimal cooling;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor;CE EN61000-6-3:2007+A1:2011;CE EN61000-6-1:2007 |
Inverter Input Voltage | 20V to 37V DC |
Case Material | Aluminum |
Inveter Output Voltage | 12.5V-13.5V DC |
Specification | DC Input Voltage: 20-37 Vdc;DC Output Voltage: 12.5-13.5 Vdc;Output Current: 10 amps;Output Current Max: 12 amps;Non-Isolated;Conversion Effiency: >91%;DC Input Low Battery Shutdown: 18 +/- 1 V;DC Input High Battery Shutdown: >38Vdc;DC Input Over Current Protection: 7.5A Fuse;DC Input Polarity Protection: Fuse Protected;Over Temperature Protection: 150 +/- 5 degrees F;DC Output Short Protection: Yes;DC Output Over Current Protection: 12 amps;DC Output Over Voltage Protection: TVS Diode |
Description
Converter,10A,24VDC to 12VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- AC WORKS 6-50P Welder Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (AD650630)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- Aims Power Converters