Shop All Solar Panel Accessories
Aims Power
Ac Converter / Battery Charger 36V & 48V Smart Charger 25/18 Amps - Large Charging Capacity
Mfr # CON120AC3648DC
Zoro # G512341285
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # CON120AC3648DC
- Zoro # G512341285
- UPC # 840271005744
- Country of Origin China
- Category Solar Panel Accessories
Description
Boasting versatility and a high charging capacity, the AIMS 36V and 48V AC 25/18.5-Amp Converter/Battery Charger from AIMS Power provides wide latitude to meet the demands of many applications. This unit's broad AC input range of 70VAC to 145VAC can handle many applications and battery technologies. Selectable dip switch for 36VDC or 48VDC battery banks. Useful with generators and shore power, and charges batteries including open lead acid, AGM, gel and LiFeP04.This unit's 25/18.5 amp charging capacity gets the job done in a hurry. Ideal for golf carts, RVs, boats, campers and many other applications.Reverse-polarity, over-voltage and under-voltage protections provide peace of mind along with short-circuit and over-temperature safeguards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 30A, 3 Pole, 347/600V AC (EGE3030FFG)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 50A, 600V AC, Indicating (A6D50R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- AIMS POWER Hybrid Inverter Charger 6.6 Kw Inverter Output 15Kw Solar Input Grid Tie & Battery Back Up (PIHY9600)
- AIMS POWER MC4 Extension Cable, 10 AWG, 100 ft, M to F (PVEXT100FT10AWG)
- AIMS POWER Hybrid Inverter Charger 4.6 Kw Inverter Output 6.9Kw Solar Input Grid Tie & Battery Back Up (PIHY4600)
- AIMS POWER Solar Charge Cntrllr, 30A, 24 V DC, 15 V DC (SCC30AFM)
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- AIMS POWER Solar Panel Z Bracket Mounting Kit 4 Piece Set - Rvs, Boats, Vans (PV-ALBRACKET)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- Aims Power Solar Panel Accessories