Shop All Voltage Converters
Aims Power
AC Converter / Battery Charger, 12/24V DC Output Voltage
Mfr # CON120AC1224VDC
Zoro # G2882781
product price: $264.00
/ea
Free Shipping & Returns
$264.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 96-145V AC to 12V DC
- Inverter Input Voltage Full Performance: 96V to 145V AC; 50% Full Load Current: 70V to 96V AC
- Height 3-1/4 in
- Width 6-3/4 in
- Depth 10-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # CON120AC1224VDC
- Zoro # G2882781
- UPC # 840271004600
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 3-1/4 in |
Width | 6-3/4 in |
Depth | 10-1/4 in |
Details
Item | AC to DC Converter |
Converts | 96-145V AC to 12V DC |
Inverter Input Voltage | Full Performance: 96V to 145V AC; 50% Full Load Current: 70V to 96V AC |
Inveter Output Voltage | 12/24V DC |
Description
Ac Converter/Battery Charger 12V/24V Sma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- GARDNER BENDER Box Supports, PK100 (800)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- Aims Power Converters