Shop All Solar Panels
Aims Power
50 Watt Solar Panel Mono Aluminum Frame Ground / Roof Mount
Mfr # PV50MONO
Zoro # G712340668
Free Shipping & Returns
$84.95
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
- Brand Aims Power
- MFR # PV50MONO
- Zoro # G712340668
- UPC # 840271005850
- Country of Origin China
- Category Solar Panels
Description
The 50 Watt Monocrystalline Solar Panel from AIMS Power is a versatile performer constructed with high quality tempered glass and a stronger surface to protect from harsh weather conditions. The solar cells used in the panel are high transmission and the textured glass allows for more efficient solar power harvesting. The panel also includes a bypass diode that minimizes the power drop caused by shade. Easy to install using the pre-drilled holes on the aluminum outer frame. Perfect for home, vehicle and RV installations and smaller applications.
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
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (27038901)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 25 Pack (199252)
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- AIMS POWER Solar Panel, 1590 W, Wire Lead (KITD-6X240RACKSCC)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWht2pUS)
- KLEIN TOOLS Monocrystalline Solar Panel, 200 W, 19.8V DC, 10.8 A, MC4 (29251)
- FLEXSOLAR Monocrystalline Solar Panel, 200 W, 18V, 11 A, MC4, Ring (R-200-2)
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- E E SYSTEMS GROUP Solar Panel, 70 W, 12V DC, 330 WH (EE870W-POE330-2CAM)
- Aims Power Solar Panels