Shop All Automotive Degreasers
Aiken Chemical
Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle, Pack of 1
Mfr # 4315PS
Zoro # G007091268
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Degreasers
- Cleaner Form Liquid
- Container Size 32 oz
- Container Type Spray Bottle
- Series Purple Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiken Chemical
- MFR # 4315PS
- Zoro # G007091268
- UPC # 96582431516
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Degreasers |
Cleaner Form | Liquid |
Item | Cleaner/Degreaser |
Container Type | Spray Bottle |
Series | Purple Power |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 85W140 - 400 Lb Drum (14112LB)
- COLE HERSEE SR-Series Flange Mount - 300A Battery Switch (880062-BP)
- JJ KELLER Detailed Drivers Logbook, Carbonless (8555)
- HPC HPC: Shaft Wrench for 1200CMB, 3333, 6666 (HPC-WRENCH-1)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle (4315PS)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle (4315PS)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 1 gal Jug (4320P)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 1 gal Jug (4320P)
- CRC Quick Clean Safety Solvent and Degreaser, 20 oz Aerosol Spray, Ready To Use, Solvent Based, K1 (03180)
- CRC Heavy Duty Degreaser Cleaner/Degreaser, Aerosol Spray Can (03095)
- CRC Chlor-Free Degreaser, 16 oz Spray Bottle, Ready To Use, Solvent Based, K2 (03189)
- Aiken Chemical Automotive Degreasers