Shop All Automotive Degreasers
Aiken Chemical
Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle
Mfr # 4315PS
Zoro # G508178079
product price: $5.49
/ea
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Degreasers
- Cleaner Form Liquid
- Container Type Spray Bottle
- Container Size 32 oz
- Series Purple Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiken Chemical
- MFR # 4315PS
- Zoro # G508178079
- UPC # 96582431516
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Degreasers |
Cleaner Form | Liquid |
Container Type | Spray Bottle |
Item | Cleaner/Degreaser |
Series | Purple Power |
Description
Purple Power, 32 OZ, Cleaner Degrease, Can Be Sprayed On Will Penetrate Grease Oil Dirt On Contact Then Creates A Barrier Between The Stain The Surface, Can Be Used On A Wide Variety Of Surfaces, Wipe Away The Stain In Seconds, Biodegradable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Extension Cable, 2 Cond, 14 ga., 300V, 50 ft (82-5902)
- SHURHOLD One Bucket Kit - 5 Gallon - White (2461)
- ILC Replacement For GE GENERAL ELECTRIC GE 7576 (7576)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle (4315PS)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 1 gal Jug (4320P)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 1 gal Jug (4320P)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle, Pack of 1 (4315PS)
- CRC Super Degreaser MUO Cleaner/Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based (03910)
- ZEP Zone Defense Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (J32885)
- WALTER SURFACE TECHNOLOGIES CB 100 Cleaner/Degreaser, 5.2 gal Pail, Ready to Use, Water Based (53G167)
- Aiken Chemical Automotive Degreasers