Shop All Automotive Degreasers
Aiken Chemical
Purple Power Industrial Strength Cleaner/Degreaser, 1 gal Jug
Mfr # 4320P
Zoro # G608234675
Sold in multiples of 6 for $69.54
$69.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Degreasers
- Cleaner Form Liquid
- Container Size 1 gal
- Container Type Jug
- Series Purple Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiken Chemical
- MFR # 4320P
- Zoro # G608234675
- UPC # 96582432001
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Degreasers |
Cleaner Form | Liquid |
Item | Cleaner/Degreaser |
Container Type | Jug |
Series | Purple Power |
Description
Purple Power, Gallon, Concentrate, Cleaner Degreaser, Formula Penetrates Grease Oil Dirt On Contact By Creating A Barrier Between The Stain The Surface, Can Be Used Full Strength Or Diluted, Works On A Wide Variety Of Surfaces, Wipe Away The Stains In Seconds, Biodegradable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, P551210 (P551210)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole B Ply (3S050)
- BALDWIN FILTERS Air Filter, 7 in H, 3 17/32 in W, 7 7/16 in L, 3 17/32 in Outside Dia (RS3715)
- FAIRCHILD INDUSTRIES F1019 - 1980-1996 Ford Bronco Tailgate Window Channel (F1019)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 1 gal Jug (4320P)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle (4315PS)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle (4315PS)
- OIL EATER Cleaner/Degreaser, Water-based Parts Washer, Pail, 5 gal, Nonflammable, Clear (AOD5G35438)
- VP RACING FUELS VP PowerWash Super Concentrate GAL (M10011)
- ZEP Formula 12475 Cleaner/Degreaser, 125 lb Drum, Ready to Use, Water Based (61442)
- ZEP Formula 4358 Truck and Trailer Wash, 100 lb Drum, Water Based (40740)
- Aiken Chemical Automotive Degreasers