Shop All Automotive Degreasers
Aiken Chemical
Purple Power Industrial Strength Cleaner/Degreaser, 1 gal Jug
Mfr # 4320P
Zoro # G608177996
Sold in multiples of 3 for $46.77
$46.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Degreaser
- Cleaner Form Liquid
- Container Size 1 gal
- Container Type Jug
- Series Purple Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiken Chemical
- MFR # 4320P
- Zoro # G608177996
- UPC # 96582432001
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Degreaser |
Cleaner Form | Liquid |
Item | Cleaner/Degreaser |
Container Type | Jug |
Series | Purple Power |
Description
Purple Power, Gallon, Concentrate, Cleaner Degreaser, Formula Penetrates Grease Oil Dirt On Contact By Creating A Barrier Between The Stain The Surface, Can Be Used Full Strength Or Diluted, Works On A Wide Variety Of Surfaces, Wipe Away The Stains In Seconds, Biodegradable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Wiper Motor, KW and PB (AX9207)
- WESTIN Smooth Tailgate Cap (72-01191)
- DEXTER Flexible Blade Skiving Knife, 4 In (X2RF)
- CHAMPION Copper Plus- Boxed - RC12YC, (71)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle (4315PS)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 1 gal Jug (4320P)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle (4315PS)
- CRC Engine Degreaser 15 oz. (05025)
- CRC T-Force Next Generation Cleaner/Degreaser, Aerosol Spray Can (1750016)
- BERRYMAN PRODUCTS B-12 Chemtool Carburetor Cleaner, 15 fl oz Can, Solvent Based (0116)
- HTI Super Solv Cleaner/Degreaser, Solvent Based (HT 18007)
- Aiken Chemical Automotive Degreasers