Shop All Transformers
Aihara
Voltage Transformer, 750 VA, 100/110/115V, 420/440/460/480V
Mfr # N42A-750
Zoro # G604377000
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 420/440/460/480V
- Output Voltage - Transformer 100/110/115V
- VA Rating - Transformer 750 VA
- Primary Voltage 420 V-AC, 440 V-AC, 460 V-AC, 480 V-AC
- Secondary Voltage 100 V-AC, 110 V-AC, 115 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aihara
- MFR # N42A-750
- Zoro # G604377000
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 420/440/460/480V |
Output Voltage - Transformer | 100/110/115V |
VA Rating - Transformer | 750 VA |
Primary Voltage | 420 V-AC, 440 V-AC, 460 V-AC, 480 V-AC |
Secondary Voltage | 100 V-AC, 110 V-AC, 115 V-AC |
Power | 750 VA |
Description
61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- EATON BUSSMANN Limiter Fuse, ALS Series, 400A, Fast-Acting, Not Rated, Bolt-On (ALS-400B)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0041)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF150D1)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 240/480V AC (31EH45)
- DAYTON Control Transformer, 200 VA, 80°C, 12/24V AC, 120V AC (31EH97)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V, 240/480/600V (9070T150D32)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208V AC (9070T250D3)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (EE15S3H)
- ALTRONIX Class 2 Transformer, 100 VA, 24/28V AC, 115V AC (T2428100C)
- Aihara Transformers