Shop All Label Holders
Aigner Index
WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25
Mfr # MX306
Zoro # G3940797
original price:
$44.35
5% off
new price: $41.89
/pk 25, $1.68/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Thickness 1/32 in
- Finish Wipe-Off, Write-On
- Color White
- Label Holder Style Write On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MX306
- Zoro # G3940797
- UPC # 659900306110
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 6 in |
Label Length | 6 in |
Label Width | 3 in |
Details
Item | Shelf Label |
Thickness | 1/32 in |
Finish | Wipe-Off, Write-On |
Color | White |
Label Holder Style | Write On |
For Use With | Any Metal Surface |
Material | Magnetic |
Label Holder Mounting Type | Magnetic |
Product Type | Write On |
Description
Shelf Label, Color White, Label Length 6 in, Label Width 3 in, Material Magnetic, Product Type Write On, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- NEXTTEQ Smoke Generator, PK10 (50811000-310N)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F61)
- BRADLEY Freeze Protection Valve Kit, Eye Wash (S45-1986)
- AIGNER INDEX Label Holder, C Design, 1INX3IN, adhs, PK25 (PC103)
- AIGNER INDEX Aisle Sign Kit, Pk10 (WSK-1Y)
- AIGNER INDEX Label Holder, 3/4INX3IN, Mag C Chann, PK25 (MC703)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX 4 x 6 Label Holders, Clear, Full Magnetic, 50PK (SSM46)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- LEWISBINS Ch20 Snap On Card Holders (CH20)
- Aigner Index Label Holders