Shop All Label Holders
Aigner Index
WriteOn, WetErase Tag, Mag, 3in.x 4in, PK25
Mfr # MX304
Zoro # G4130743
product price: $24.35
/pk 25, $0.97/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 4 in
- Label Holder Style Write On
- Label Holder Mounting Type Magnetic
- Finish Wipe-Off, Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MX304
- Zoro # G4130743
- UPC # 659900304116
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 4 in |
Label Length | 4 in |
Label Width | 3 in |
Details
Item | Shelf Label |
Label Holder Style | Write On |
Label Holder Mounting Type | Magnetic |
Finish | Wipe-Off, Write-On |
For Use With | Any Metal Surface |
Thickness | 1/32 in |
Material | Magnetic |
Color | White |
Product Type | Write On |
Description
Shelf Label, Color White, Label Length 4 in, Label Width 3 in, Material Magnetic, Product Type Write On, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- SAFE HANDLER Lock Out Tags, Two-Part Perforated Repair Order Tags(100-Pack) (BLSH-LOTAG-100)
- 2W INTERNATIONAL Heavy Duty Chap Apron, Yellow (2551)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL4X001200)
- AIGNER INDEX Tri-Dex Label Holder, 13/16 x 3 for Shelf Bin 7x18x4, 25PK (TR-0813)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WSK1W)
- AIGNER INDEX Tri-Dex Label Holder 1 x 3 for Stacking Bin, 25PK (TR-1300)
- AIGNER INDEX Label Holder, Clip On, 3 in. L, PK25 (BC-13)
- AIGNER INDEX 1 x 2 Magnetic C Channel Label Holder, 25PK (MC102)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- NMC Bin Label Holder (LN139)
- Aigner Index Safety Labels