Shop All Label Holders
Aigner Index
WriteOn, WetErase Tag, Mag, 2inx6in, PK25
Mfr # MX206
Zoro # G4045246
product price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Finish Wipe-Off, Write-On
- Thickness 1/32 in
- Length 6 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MX206
- Zoro # G4045246
- UPC # 659900206113
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 2 in |
Length | 6 in |
Label Length | 6 in |
Label Width | 2 in |
Details
Item | Shelf Label |
Finish | Wipe-Off, Write-On |
Thickness | 1/32 in |
Color | White |
For Use With | Any Metal Surface |
Material | Magnetic |
Label Holder Mounting Type | Magnetic |
Label Holder Style | Write On |
Product Type | Write On |
Description
Shelf Label, Color White, Label Length 6 in, Label Width 2 in, Material Magnetic, Product Type Write On, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (596BT)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK213-0111)
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (BC-24)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide In, PK25 (EP-2400)
- AIGNER INDEX Angle Label Holder, 3", Clear, Pk25 (WRS1253)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-12535)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25 (MX306)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- Aigner Index Safety Labels