Shop All Label Holders
Aigner Index
WriteOn, WetErase Tag, Mag, 2inx4in, PK25
Mfr # MX204
Zoro # G4007394
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- For Use With Any Metal Surface
- Finish Wipe-Off, Write-On
- Label Holder Mounting Type Magnetic
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # MX204
- Zoro # G4007394
- UPC # 659900204119
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 2 in |
Length | 4 in |
Label Length | 4 in |
Label Width | 2 in |
Details
Item | Shelf Label |
For Use With | Any Metal Surface |
Finish | Wipe-Off, Write-On |
Label Holder Mounting Type | Magnetic |
Thickness | 1/32 in |
Color | White |
Material | Magnetic |
Label Holder Style | Write On |
Product Type | Write On |
Description
Shelf Label, Color White, Label Length 4 in, Label Width 2 in, Material Magnetic, Product Type Write On, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W58 (479W58)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-M/L)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX Lbl Holder, 2"X4", Magnetic C Channel, PK25 (MC204)
- AIGNER INDEX Label Holder, Self Adhesive, 1-1/4x48, PK6 (481256)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-103R)
- AIGNER INDEX Label Holder, Self-Adhesive, 3/4x48, PK6 (480756)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/2x48, PK6 (481506)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- Aigner Index Label Holders