Shop All Label Holders
Aigner Index
Write On Tag, Magnetic, 1x 6 In, PK25
Mfr # MX106
Zoro # G3988591
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- For Use With Any Metal Surface
- Material Magnetic
- Thickness 1/32 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # MX106
- Zoro # G3988591
- UPC # 659900106116
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 6 in |
Label Width | 1 in |
Label Length | 6 in |
Details
Item | Shelf Label |
For Use With | Any Metal Surface |
Material | Magnetic |
Thickness | 1/32 in |
Label Holder Style | Write On |
Color | White |
Label Holder Mounting Type | Magnetic |
Finish | Wipe-Off, Write-On |
Product Type | Write On |
Description
Shelf Label, Color White, Label Length 6 in, Label Width 1 in, Material Magnetic, Product Type Write On, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders (03-189)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- AIGNER INDEX Magnetic Rubber Roll, 0.5 in.x 50 ft (MC500)
- AIGNER INDEX Laser Insert Sheets, Slide In, 11" L, PK250 (KS20)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- AIGNER INDEX Magnetic Label Roll, W 2 in, L 50 Ft, Black (MP-200)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25 (MX306)
- Aigner Index Safety Labels