Shop All Label Holders
Aigner Index
Tri-Dex Label Holder 2 x 4 for Stacking Bin, 25PK
Mfr # TR-2400
Zoro # G108657363
product price: $41.75
/pk 25, $1.67/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 4 in
- Material Pvc
- Type Accessory
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # TR-2400
- Zoro # G108657363
- UPC # 659900424005
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 2 in |
Width | 4 in |
Details
Material | Pvc |
Type | Accessory |
Color | Clear |
Description
Tri-Dex, stacking bin label holders allow easy content identification for any plastic stacking bin. Clear label holders feature a tri-fold configuration to seal in labels for safe-keeping and clear, visible viewing of label. Label holders easily slide into molded-in label slots on Stacking Bins sold separately to protect labels or can be hung over hopper front on bins to provide label storage for bins without label slots. Made of clear PVC. No adhesive required. Sold in quantities of 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Plus Series (GB6420SDT)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 6In (TF6O300-200)
- SPEAKMAN Wall Mounted Eyewash Station Plastic (SE-580)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- AIGNER INDEX Label Holder, C Design, 1INX3IN, adhs, PK25 (PC103)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 (MC206)
- AIGNER INDEX Shelf Clip Label Holder, 7/8INX6IN, PK10 (WSC-1006)
- AIGNER INDEX Label Holder, C Design, 7/8INX6IN, ad, PK25 (PC806)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- Aigner Index Safety Labels