Shop All Label Holders
Aigner Index
Tri-Dex Label Holder, 13/16 x 3 for Shelf Bin 7x18x4, 25PK
Mfr # TR-0813
Zoro # G308657361
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13/16 in
- Width 3 in
- Color Clear
- Material Pvc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # TR-0813
- Zoro # G308657361
- UPC # 659900428133
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 13/16 in |
Width | 3 in |
Details
Color | Clear |
Material | Pvc |
Description
Tri-Dex, shelf bin label holders allow easy content identification for any plastic shelf bin. Clear label holders feature a tri-fold configuration to seal in labels not included for safe-keeping and clear, visible viewing of label. Label holders easily slide into molded-in label slots on Shelf Bins sold separately to protect labels or can be hung over hopper front on bins to provide label storage for bins without label slots. Made of clear PVC. No adhesive required. Measures 3W x 13/16H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Shower Tester Funnel, White (9RPP7)
- BRADY White Polyester Wire Marker, THT-17-489-3 (THT-17-489-3)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (N1S-5-MR)
- AIGNER INDEX Magnetic Label Roll, W 3 In, L 50 Ft, Black (MP300)
- AIGNER INDEX Label Holder, Self-Adhesive, 3/4x48, PK6 (480756)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 (MC206)
- AIGNER INDEX Lbl Holder, 2"X4", Magnetic C Channel, PK25 (MC204)
- AIGNER INDEX Label Holder, Clip-On, 1-1/2x3 In, PK25 (CE-3013)
- AIGNER INDEX Magnetic Roll, Adhered Style, 100 ft. L (MP1133)
- Aigner Index Safety Labels