Shop All Label Holders
Aigner Index
SuperScan Label Holders - 6x4, 50PK
Mfr # APX-46
Zoro # G508612337
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 6 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # APX-46
- Zoro # G508612337
- UPC # 659900204607
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 4 in |
Length | 6 in |
Details
Color | White |
Description
AIGNER SuperScan Label Holders - 6x4 - Package of 50Your choice of self-adhesive or magnetic label holders.
Open ends accept paper inserts from either sideClear plastic Inserts are compatible with laser or ink jet printers printing instructions includedSold in packages of 50
Open ends accept paper inserts from either sideClear plastic Inserts are compatible with laser or ink jet printers printing instructions includedSold in packages of 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X Black Panels Safety Vest, Lime (1513-2X)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (BC-24)
- AIGNER INDEX Shelf Clip Label Holder, 7/8INX6IN, PK10 (WSC-1006)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- AIGNER INDEX 3 x 5 Label Holders, Clear, Self Adhesive - Top Load, 50PK (APXT35)
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1/2"L, PK50 (87607)
- Aigner Index Safety Labels