Shop All Label Holders
Aigner Index
Slip N Stick Warehouse Aisle Sign Kit, Pk10
Mfr # WSK1W
Zoro # G0685977
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/2 in
- Width 11 in
- Metal Detectable No
- Includes Laser Insert Sheets
- Minimum Service Temperature -10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # WSK1W
- Zoro # G0685977
- UPC # 659900840010
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 8 1/2 in |
Width | 11 in |
Depth | 11 in |
Description
Aisle Sign Kit, Snap On, Vertical Rectangle, Number of Printed Sides 2, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size XL (10) (99-1-9627-10)
- TOUGH DUCK Duck Safety Vest, SV061-NAVY-XL (SV061)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100006)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK9 (EZ-3269)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-12535)
- AIGNER INDEX Laser Insert Sheets, Slide In, 11" L, PK250 (KS20)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX Magnetic Label Roll, W 2 in, L 50 Ft, Black (MP-200)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 6", Black, 25/Case (LH198)
- Aigner Index Safety Labels