Shop All Label Holders
Aigner Index
Shipping Container Label Holder, 5W x 3H, 25PK
Mfr # BB-35
Zoro # G808623903
product price: $32.89
/pk 25, $1.32/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 4-1/2 in
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # BB-35
- Zoro # G808623903
- UPC # 659900250352
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 4-1/2 in |
Details
Color | Clear |
Material | Plastic |
Description
BinBuddy, features a newly engineered self-adhesive back that will adhere to ANY space age plastic or metal container. They offer a quick and easy means of changing labels every time the contents of a storage container changes. BinBuddy, comes with a Bar Code Compatible Window that protects the label from dirt and moisture. It assures accurate scanning every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-001 (M))
- SEGOMO TOOLS 36 Piece 3mm 1/8 Inch Professional Letter & Number Punch Stamp Set (STAMPSET18)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- AIGNER INDEX SuperScan Label Holders - 6x4, 50PK (APX-46)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX Label Holder, C Design, 7/8INX6IN, ad, PK25 (PC806)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25 (MX306)
- AIGNER INDEX Nexel® ABM48C Clear Label Holder 48"W x 1-1/4"H (WR-12548-BP)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, Gray, PK10 (87701)
- Aigner Index Safety Labels