Shop All Magnetic Strips
Aigner Index
Magnetic Write-On Label Roll, 50 ft X 1H
Mfr # MX-100
Zoro # G908827010
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # MX-100
- Zoro # G908827010
- UPC # 659900100022
- Country of Origin United States
- Category Magnetic Strips
Dimensions
Length | 50 in |
Details
Material | Vinyl |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 42" x 84 " Primed 2-Panel K-Bar Barn Door with Black Hardware (3670pri8402K-H7MB)
- MSI Montauk Black 24 In. X 24 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0018)
- MIDWEST FASTENER 9/16" x 3/4" x 3/32" Rubber O-Rings 10PK (64808)
- AMEROCK Allison Round Cabinet Knob 1-1/4 in. D 13/16 in. Burnished Brass (BP3443BB)
- AIGNER INDEX Magnetic Write-On Label, 1 x 3, White, 25PK (MX103)
- AIGNER INDEX 1 x 50 ft Plain Magnetic Roll Stock (MP100)
- AIGNER INDEX 1 x 50 ft Colored Write-On Magnetic Roll, 1 Roll, Blue (MX130)
- AIGNER INDEX 3 x 6 Magnetic Write-On Label, 25PK (MX306)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Yellow (40-702-0250-618)
- MIDWEST FASTENER 3/4" x 24" Magnet Strip 2PK (32706)
- MASTERVISION Dry-Erase Strips, Magnetic, 7/8"x6", 25/PK, White 20PK (BVCFM2518)
- Aigner Index Magnetic Strips