Shop All Label Holders
Aigner Index
Magnetic Rubber Roll, 0.5 in.x 50 ft
Mfr # MC500
Zoro # G4190313
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- For Use With Any Metal Surface
- Thickness 1/16 in
- Length 50 ft
- Label Holder Style C-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MC500
- Zoro # G4190313
- UPC # 659900500013
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1/2 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Width | 1/2 in |
Details
Item | Label Holder Roll |
For Use With | Any Metal Surface |
Thickness | 1/16 in |
Label Holder Style | C-Channel |
Color | Black |
Finish | Smooth |
Material | Magnetic |
Label Holder Mounting Type | Magnetic |
Series | MC |
Label Attachment Type | C-Channel |
Description
Label Holder Roll, Color Black, Finish Smooth, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 1/2 in, Series MC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1240-RD_14X10 (U3-1240-RD_14X10)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- RADIANS Safety Glasses, Gray Anti-Fog (RS1-21)
- WOLVERINE Size 11 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- AIGNER INDEX Clear Label Holder 48W x 1-1/4H (WR-12548-BP)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- AIGNER INDEX Magnetic Label Roll, W 3 In, L 50 Ft, Black (MP300)
- AIGNER INDEX Label Holders, 5" x 8", Clear, Full Self Adhering (50 pcs/pkg) (SS58)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/2x48, PK6 (481506)
- Aigner Index Safety Labels