Shop All Label Holders
Aigner Index
Magnetic Roll, 3in
Mfr # MX-300
Zoro # G2133537
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Label Holder Style Write On
- For Use With Any Metal Surface
- Length 50 ft
- Material Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MX-300
- Zoro # G2133537
- UPC # 659900300026
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 50 ft |
Label Width | 3 in |
Label Length | 50 ft |
Details
Item | Write-On/Wipe Off Magnetic Roll |
Label Holder Style | Write On |
For Use With | Any Metal Surface |
Material | Magnetic |
Finish | Wipe-Off, Write-On |
Color | White |
Thickness | 1/32 in |
Label Holder Mounting Type | Magnetic |
Product Type | Write On |
Description
Write-On/Wipe Off Magnetic Roll, Color White, Label Length 50 ft, Label Width 3 in, Material Magnetic, Product Type Write On
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Pants, Blue, Unisex, M (7602BCPMED)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST3)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (BC-24)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- AIGNER INDEX Magnetic Label Roll, W 1in, L 50 Ft, Black (MP-100)
- AIGNER INDEX Lbl Holder, 2"X4", Magnetic C Channel, PK25 (MC204)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2006)
- SUPERSCAN Label Holder, Vinyl, 9x12, PK50 (SS-912)
- Aigner Index Label Holders