Shop All Label Holders
Aigner Index
Magnetic Roll, 1in
Mfr # MX-100
Zoro # G2062182
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material Magnetic
- Label Holder Style Write On
- Finish Wipe-Off, Write-On
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MX-100
- Zoro # G2062182
- UPC # 659900100022
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 50 ft |
Label Length | 50 ft |
Label Width | 1 in |
Details
Item | Write-On/Wipe Off Magnetic Roll |
Material | Magnetic |
Label Holder Style | Write On |
Finish | Wipe-Off, Write-On |
Color | White |
For Use With | Any Metal Surface |
Label Holder Mounting Type | Magnetic |
Thickness | 1/32 in |
Product Type | Write On |
Description
Write-On/Wipe Off Magnetic Roll, Color White, Label Length 50 ft, Label Width 1 in, Material Magnetic, Product Type Write On
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 8-9, Women's 10-11, 1 Pair (MS)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- COTTAGE Multi Use Dispenser, 19-1/2 In. W, Acrylic (CPPS061000)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, XL, 1 PR (640XL-10)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- AIGNER INDEX Magnetic Label Roll, W 2 in, L 50 Ft, Black (MP-200)
- AIGNER INDEX 3 x 5 Label Holders, Clear, Self Adhesive - Top Load, 50PK (APXT35)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX Label Holder, C Design, 1INX3IN, adhs, PK25 (PC103)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25 (MX306)
- LABELMASTER Standard Waste Label, Thermal, PK100 (WMT87)
- Aigner Index Label Holders