Shop All Label Holders
Aigner Index
Magnetic Label Roll, W 2 in, L 50 Ft, Black
Mfr # MP-200
Zoro # G2319222
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 50 ft
- Thickness 1/32 in
- For Use With Any Metal Surface
- Label Holder Style Label Adhered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MP-200
- Zoro # G2319222
- UPC # 659900900028
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 2 in |
Length | 50 ft |
Overall Width | 2 in |
Overall Length | 50 ft |
Details
Item | Plain Magnet Roll |
Thickness | 1/32 in |
For Use With | Any Metal Surface |
Label Holder Style | Label Adhered |
Finish | Matte, Smooth |
Material | Magnetic |
Color | Brown/Black |
Label Holder Mounting Type | Magnetic |
Label Attachment Type | Adhered |
Series | MP |
Description
Plain Magnet Roll, Color Brown/Black, Finish Matte, Smooth, Label Attachment Type Adhered, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 2 in, Series MP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Rope Grab, For Rope Size 1/2", Aluminum (DK2L1Z)
- LABELMASTER Flammable Gas Label, Worded, PK25 (HMSL70S)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9676S)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- AIGNER INDEX Label Holder, Clear, Matte, Slide-In, PK12 (M-81)
- AIGNER INDEX Magnetic Roll, Adhered Style, 100 ft. L (MP1133)
- AIGNER INDEX Laser Insert, 1-1/4x3 In., Letter, PK50 (LI-123-8)
- AIGNER INDEX Label Holders, 3/8INX6IN, self adhes, PK12 (L41)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- Aigner Index Safety Labels