Shop All Label Holders
Aigner Index
Magnetic Label Roll, W 1in, L 50 Ft, Black
Mfr # MP-100
Zoro # G3460956
original price:
$33.75
7% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Length 50 ft
- Color Brown/Black
- For Use With Any Metal Surface
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MP-100
- Zoro # G3460956
- UPC # 659900900011
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 50 ft |
Overall Width | 1 in |
Overall Length | 50 ft |
Details
Item | Plain Magnet Roll |
Color | Brown/Black |
For Use With | Any Metal Surface |
Thickness | 1/32 in |
Finish | Matte, Smooth |
Label Holder Style | Label Adhered |
Material | Magnetic |
Label Holder Mounting Type | Magnetic |
Series | MP |
Label Attachment Type | Adhered |
Description
Plain Magnet Roll, Color Brown/Black, Finish Matte, Smooth, Label Attachment Type Adhered, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 1 in, Series MP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035110-VS 100 Passive Earmuffs, Over The Head, Hi-Viz Yellow, NRR 30 (1035110-VS)
- MCR SAFETY Checklite Safety Glasses, Anti-Scratch, Clear Frame, Clear Lens (CL110)
- KISHIGO 2X-4X, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-2X-4X)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- AIGNER INDEX Label Holder, C Design, 1INX3IN, mag, PK25 (PCM103)
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- AIGNER INDEX Label Holder, Self-Adhesive, 3/4x48, PK6 (480756)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2006)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- Aigner Index Label Holders