Shop All Label Holders
Aigner Index
Magnetic C Channel Cardholder, W 1 Inch
Mfr # MC100
Zoro # G0583396
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Label Holder Mounting Type Magnetic
- Thickness 1/16 in
- Length 50 ft
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # MC100
- Zoro # G0583396
- UPC # 659900100015
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Width | 1 in |
Details
Item | Label Holder Roll |
Label Holder Mounting Type | Magnetic |
Thickness | 1/16 in |
Finish | Smooth |
Color | Black |
Label Holder Style | C-Channel |
Material | Magnetic |
Series | MC |
Label Attachment Type | C-Channel |
Description
Label Holder Roll, Color Black, Finish Smooth, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 1 in, Series MC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, White, Black (30370)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0036-RD_10x7 (LCU3-0036-RD_10x7)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Dark GRN Reusable Face 50/Cs (29090)
- ZING GHS SDS Binder, 3 in. (6032)
- AIGNER INDEX Angle Label Holder, 3", Clear, Pk25 (WRS1253)
- AIGNER INDEX Label Holder, Bin, 1 x 3, Clear, 25PK (BB13)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25 (MX306)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/2x48, PK6 (481506)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WAK1B)
- AIGNER INDEX 1 x 2 Magnetic C Channel Label Holder, 25PK (MC102)
- C-LINE PRODUCTS Magnetc Shelf/Bin Label Holder, 1/2", PK10 (87207)
- Aigner Index Safety Labels