Shop All Label Holders
Aigner Index
Laser Insert Sheets, Slide In, 11" L, PK250
Mfr # KS67
Zoro # G4865767
product price: $73.79
/pk 250, $0.30/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2 in
- Finish Smooth
- Color White
- For Use With Mfr. No. EZ-3269, EZ-3265
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # KS67
- Zoro # G4865767
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 8 1/2 in |
Length | 11 in |
Details
Item | Laser Insert Sheets |
Finish | Smooth |
Color | White |
For Use With | Mfr. No. EZ-3269, EZ-3265 |
Material | Paper |
Label Holder Style | Slide In |
Thickness | 1/64 in |
Label Holder Mounting Type | Self Adhesive |
Product Type | Slide In |
Description
Laser Insert Sheets, Color White, Material Paper, Product Type Slide In, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G2X)
- MASTER LOCK Master Lock Lockout Hasp, Heavy Duty Steel, Pry Proof, 1in Jaw Dia. X 2-3/8inW X 6-5/8inL (419)
- DIABLO CONTROLS Single Card Rack, with Relay (RK-1R)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4 in. H, PK100 (48RU18)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25 (MX306)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 (MC206)
- AIGNER INDEX Tri-Dex Label Holder 1 x 3 for Stacking Bin, 25PK (TR-1300)
- AIGNER INDEX Label Holder, 3/4INX3IN, Mag C Chann, PK25 (MC703)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- BOX PARTNERS Box Partners LH246 1 x 3 in. Plastic Label Holder Insert Cards - Pack of 1000 (LH246)
- Aigner Index Safety Labels