Shop All Label Holders
Aigner Index
Laser Insert Sheets, Slide In, 11" L, PK250
Mfr # KS20
Zoro # G4814603
original price:
$75.99
17% off
new price: $62.79
/pk 250, $0.25/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2 in
- Thickness 1/64 in
- Length 11 in
- For Use With Mfr. No. EZ-3269, EZ-3265
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # KS20
- Zoro # G4814603
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 8 1/2 in |
Length | 11 in |
Details
Item | Laser Insert Sheets |
Thickness | 1/64 in |
For Use With | Mfr. No. EZ-3269, EZ-3265 |
Color | White |
Finish | Smooth |
Label Holder Style | Slide In |
Label Holder Mounting Type | Self Adhesive |
Material | Paper |
Product Type | Slide In |
Description
Laser Insert Sheets, Color White, Material Paper, Product Type Slide In, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- 5.11 Arc Belt, Blk, Full Grain Leather, 2XL (59493)
- ZORO SELECT Mercury Indicator Powder, 9 oz. (523250)
- AIGNER INDEX Laser Insert, 1-1/4x3 In., Letter, PK50 (LI-123-8)
- AIGNER INDEX Clear Label Holder 48W x 1-1/4H (WR-12548-BP)
- AIGNER INDEX Tri-Dex Label Holder 1 x 3 for Stacking Bin, 25PK (TR-1300)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (AV-1256)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25 (MX306)
- Aigner Index Label Holders