Shop All Label Holders
Aigner Index
Label Insert, 8 1/2x11, White, PK50
Mfr # LI-11-10
Zoro # G4762362
product price: $16.15
/pk 50, $0.32/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2 in
- Thickness 1/128 in
- Material Paper
- Label Holder Style Label Adhered
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # LI-11-10
- Zoro # G4762362
- UPC # 659900901162
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 8 1/2 in |
Length | 11 in |
Label Length | 11 in |
Label Width | 8 1/2 in |
Details
Item | Label Holder Insert Sheets |
Thickness | 1/128 in |
Material | Paper |
Label Holder Style | Label Adhered |
Color | White |
Includes | Printing Instructions |
For Use With | 1 in Label Holders |
Finish | Laser Printable Smooth Card Stock |
Product Type | Label Adhered |
Number of Sheets | 50 |
Paper Thickness | 0.012 mm |
Description
Label Holder Insert Sheets, Color White, Label Length 11 in, Label Width 8 1/2 in, Material Paper, Number of Sheets 50, Paper Thickness 0.012 mm, Product Type Label Adhered, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Oil/Sediment Storm Drain Filter System (FLT752)
- PLASTICADE Channelizer, 4", HIP (650R1-O-4-HIP-A)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL, Closure Type: snaps (1070RS-2X)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX Label Holder, Mag, 1x6, Bk/Br, PK25 (MC106)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- NMC Magnetic Label Holder (LN146)
- Aigner Index Label Holders