Shop All Label Holders
Aigner Index
Label HolderSmooth Clear, Slide-In, PK25
Mfr # BB-1754
Zoro # G7282293
original price:
$30.25
11% off
new price: $26.89
/pk 25, $1.08/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Length 4 in
- Label Holder Mounting Type Self Adhesive
- Finish Smooth
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # BB-1754
- Zoro # G7282293
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 3/4 in |
Length | 4 in |
Overall Width | 1 3/4 in |
Overall Length | 4 in |
Overall LxW | 4 in x 1 3/4 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Self Adhesive |
Finish | Smooth |
Color | White |
Material | Plastic |
Label Holder Style | Slide In |
Series | BB |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Number of Label Holders | 25 |
Description
Label Holder, Color White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 4 in, Overall Width 1 3/4 in, Product Type Label Holder, Series BB, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Hard Hat Sweatband w/Neck Shade Yellow, 971-HVY (971-HVY)
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - XL)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- FLASH FURNITURE Natural/Black, 18 W x 30 L (FW-FWGEN420-NATBK-GG)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (IDA-35)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2006)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- HOL-DEX Holder, Label, Pk25 (M51GR)
- Aigner Index Label Holders