Shop All Label Holders
Aigner Index
Label Holder, Tubular, 3/4x6In, PK12
Mfr # R31
Zoro # G4762344
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Color Clear
- Length 6 in
- Includes Blank White Inserts
- For Use With Any Shelf, Bin, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # R31
- Zoro # G4762344
- UPC # 659900713116
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3/4 in |
Length | 6 in |
Overall Width | 3/4 in |
Overall Length | 6 in |
Details
Item | Label Holder |
Color | Clear |
Includes | Blank White Inserts |
For Use With | Any Shelf, Bin, Rack |
Thickness | 1/16 in |
Material | Plastic |
Finish | Matte |
Label Holder Mounting Type | Self Adhesive |
Label Holder Style | Slide In |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Series | R |
Number of Label Holders | 12 |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 12, Overall Length 6 in, Overall Width 3/4 in, Product Type Label Holder, Series R, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1507)
- ZORO SELECT Barricade Marking Tape, 3In W, Red, PK8 (302-R-3X1000FTX4MIL)
- EAGLE MFG Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red (UI20FS)
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (EP-1256)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-12535)
- AIGNER INDEX Tri-Dex Label Holder, 13/16 x 3 for Shelf Bin 7x18x4, 25PK (TR-0813)
- AIGNER INDEX Label Holder, Clear, Matte, Slide-In (R-81)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- Aigner Index Label Holders