Shop All Label Holders
Aigner Index
Label Holder, Tubular, 2x6 In, PK12
Mfr # R51
Zoro # G4576047
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- For Use With Any Shelf, Bin, Rack
- Finish Matte
- Material Plastic
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # R51
- Zoro # G4576047
- UPC # 659900717251
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 2 in |
Length | 6 in |
Overall Width | 2 in |
Overall Length | 6 in |
Details
Item | Label Holder |
For Use With | Any Shelf, Bin, Rack |
Finish | Matte |
Material | Plastic |
Includes | Blank White Inserts |
Label Holder Mounting Type | Self Adhesive |
Thickness | 1/16 in |
Color | Clear |
Product Type | Label Holder |
Series | R |
Number of Label Holders | 12 |
Description
Label Holder, Color Clear, Finish Matte, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 12, Overall Length 6 in, Overall Width 2 in, Product Type Label Holder, Series R, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE Truck Drivers Please Ring Bell And Wait Sign, Landscape (OS-NS-A-1014-L-16765)
- CORDOVA Safety Glasses, Clear, Full Frame, TPR (EL10S)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (WK2104- 105 EE)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- AIGNER INDEX Label Holder, Self-Adhesive, 3/4x48, PK6 (480756)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (IDA-35)
- AIGNER INDEX Nexel® ABM48C Clear Label Holder 48"W x 1-1/4"H (WR-12548-BP)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK9 (EZ-3269)
- AIGNER INDEX Tri-Dex Label Holder 1 x 3 for Stacking Bin, 25PK (TR-1300)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- Aigner Index Label Holders